Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358700

MPN #: BW-SL2

Winco BW-SL2 Slotted Spoon, 12/Pack

Product Description
Slotted Spoon, 11 3/4". Priced by each pack of 12, must buy minimum of 29 packages.

PRICE
$5.30

Min. purchase quantity is 29
29
29
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in

Product Details

Manufacturers Part NumberBW-SL2
TypeSpoon
Package Quantity12
DescriptionSlotted Spoon, 11-3/4 inches

BrandWinco