Winco ST-2 Salad Tong W/ Double Spoon - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Salad Tong, Two-Side Spoon, 10".
PRICE
$94.50 Sold in packages of 6 / $15.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Type | Spoon |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Double Spoon, Mirror Finish Salad Tong, 10 inches |
| Color | Mirror Finish |
| Manufacturers Part Number | ST-2 |
| Brand | Winco |