Winco BW-SS1 Solid Spoon, Black Nylon, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Solid Spoon 11 3/4". Priced by each pack of 12, must buy minimum of 31 packages.
PRICE
$5.30
31
31
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
Product Details
| Type | Spoon |
| Material | Black Nylon |
| Package Quantity | 12 |
| Description | Solid Spoon, 11 3/4 inches |
| Manufacturers Part Number | BW-SS1 |
| Brand | Winco |