x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1258 Sliding Door Handle, 3-15/16 X 1-3/4-Inch, Aluminum

Prime-Line C 1258 Sliding Door Handle, 3-15/16 X 1-3/4-Inch, Aluminum

Item #: WBB2234247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1258 Sliding Door Handle, 3-15/16 X 1-3/4-Inch, Aluminum

This sliding door handle set is constructed from die cast and comes finished in aluminum. It features 3-15/16-Inch mounting hole centers and a wooden handle. This handle fits on doors measuring 1-1/4-Inch thick.

  • TYPE Patio Door Handles
  • MANUFACTURERS PART NUMBER C 1258
  • DESCRIPTION Sliding Door Handle 3-15/16 X 1-3/4-Inch Aluminum
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Silver
  • WEIGHT LBS 0.97
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1258 Sliding Door Handle, 3-15/16 X 1-3/4-Inch, Aluminum

Prime-Line C 1258 Sliding Door Handle, 3-15/16 X 1-3/4-Inch, Aluminum

Item #: WBB2234247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant