
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze
This sliding door handle set is constructed from solid brass and comes with a PVD lifetime finish in classic bronze. It features an easy to install non-handed design. This handle set fits most mortise lock systems.
This sliding door handle set is constructed from solid brass and comes with a PVD lifetime finish in classic bronze. It features an easy to install non-handed design. This handle set fits most mortise lock systems.
Weights & Dimensions
- Weight 1.92 lbs
Product Details
- Type Patio Door Handles
- Brand Prime-Line Products
- Package Quantity 1
- Description Sliding Door Handle Set Oil Rubbed
- Manufacturers Part Number C 1281
- Body Material Brass
- Color Family Bronze
Customer Review
Product Q & A
There are no questions for this product.

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze
$304.95
- Product Information
- Customer Review
- Product Q&A