ISM C 5/8 20M Stick Staples
Write a Review
|
Questions & Answers (0)
Product Description
1 1/4" Crown x 5/8" Leg carton closing staples. 20,000 staples per case (8 packs of 2,500 staples). For use in ISM HC150T C58, AC150T C58, and similar tools. Made in USA
PRICE
$119.95
This product will be restocked by Jan 01, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8" in |
| Weight | 34 lbs |
| Size | 1-1/4" |
Product Details
| Type | Stick Staples |
| Package Quantity | 20000 |
| Color | Brown |
| Manufacturers Part Number | 1602-5432 |
| Brand | ISM |