SwiftWall® C-Channel - 10'L - White
Write a Review
|
Questions & Answers (0)
Product Description
Every SwiftWall® Project begins with our Track and C-Channel System. Comprised of durable powder-coated aluminum, these sturdy tracks Provide a strong and rigid framework for every SwiftWall® structure, and can be cut on-site to suit builds of any size.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 1-1/4 in |
| Height | 2 in |
| Weight Capacity | 1.25 lbs |
| Weight | 4 lbs |
Product Details
| Type | Channel |
| Color | White |
| Series | Pro |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | P-CC-10-W |
| Brand | SwiftWall |
Compliance & Certifications
| Fire Rating | Class C |