Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SwiftWall

Model # :WBB3145546

MPN #: P-CA-16-W

SwiftWall® SwiftWall Hinged Variable Angle Corner - 16'H - White

Product Description
This hinged adjustable corner is compatible with the SwiftWall® Pro Product line and can be used to create an angled wall anywhere from 0 to 180 degrees. This modular wall system is an excellent choice for temporary walls with windows and doors or extended-use spaces. Each beautifully finished panel is super-fast to install using our track and channel system. Durable, interlocking panels can be combined with SwiftWall® Pro Wall System door and window panels for an enclosed, customized space. An easy solution to quickly create more space, divide space, or transform the space you have.
SwiftWall® Pro system consists of interlocking panels with various top and floor mounting options available, as well as optional components like corners, doors and windows. Endless configuration options can be created for free-standing structures, wall, partitions and enclosures.

Features:
  • Installs 5X faster than studs and drywall
  • Simple track and panel system with non-hygroscopic ABS, textured finished on both sides of the wall for an elegant, finished appearance
  • Aluminum joiners for fast, easy, durable install
  • Very lightweight, durable, easy to handle, stronger than drywall
  • Multiple standard panel heights: 4, 8, 10, 12 and 16 ft (by 4 ft wide) can be stacked to any height
  • Quickly and easily cut to size with minimal mess
  • Easily install and remove graphics
  • STC21 sound rating to keep noise down
  • Class C fire rated with optional Class A aluminum skins
  • Quickly reconfigured
  • 20+ reuses plus sustainable and recyclable
  • Sustainable temporary walls


PRICE
$369.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length192 in
Width2-3/4 in
Height2 in
Weight Capacity2.75 lbs
Weight14.7 lbs

Product Details

TypeCorner
MaterialAluminum
Package Quantity1
ColorWhite
Manufacturers Part NumberP-CA-16-W
BrandSwiftWall

Compliance & Certifications

Fire RatingClass C