x

Take 15% off your entire order!

Offer applied at checkout

C Clamp Mi W/Ln Galvanized 3/8"

C Clamp Mi W/Ln Galvanized 3/8"

Item #: WBB359734

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 37

Price: $3.24

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" C-Clamp With Locknut

This galvanized malleable iron C-Clamp has ribbed design for added strength. Hardened steel cup point set screw secures clamp to beam. 4" maximum pipe size. 400 lb. maximum load.

  • SET SCREW 3/8 - 16
  • DIMENSION C 1-3/4
  • DIMENSION E 5/8
  • DIMENSION D 1-3/4
  • MAX REC LOAD LBS. 400
  • DIMENSION F 3/4
  • DIMENSION A 3/8 - 16
  • MAX PIPE SIZE 4
  • WEIGHT LBS 0.4
  • CONSTRUCTION Malleable Iron - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

37 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C Clamp Mi W/Ln Galvanized 3/8"

C Clamp Mi W/Ln Galvanized 3/8"

Item #: WBB359734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant