Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Single Phase Motors

Single-phase motors use a single-phase power source to convert electrical power into mechanical power. The motors are made to be versatile and are available in multiple voltage and horsepower amounts. They can power various equipment types, including conveyor systems, hoists, and small-sized industrial machinery.
675 Results
Baldor 1-Ph Motors, Totally Enclosed

Baldor 1-Ph Motors, Totally Enclosed

CompareImageEnclosure TypeFrameHorsepowerMounting LocationRPM RangeVoltageModel #Price
Baldor-Reliance Motor L3504, 0.5HP, 1725RPM, 1PH, 60HZ, 56, 3421L, TEFC, F1, N
Totally Enclosed
56
1/2 HP
Rigid
1701-1800 rpm
115/230 V
WBB389457$599.00
Baldor-Reliance Motor VL3506A, .75HP, 3450RPM, 1PH, 60HZ, 56C, 3424L, TEFC, F1
Totally Enclosed
56C
3/4 HP
C-Face Footless
3001-3600 rpm
115/230 V
WBB391255$695.00
Baldor-Reliance Motor VL3514T, 1.5HP, 1725RPM, 1PH, 60HZ, 145TC, 3532LC, TEFC
Totally Enclosed
145TC
1 1/2 HP
C-Face Footless
1701-1800 rpm
115/230 V
Ships Same Day
WBB390969
$969.00
Baldor-Reliance Single Phase Motor, L3509, 1 HP, 115/230 Volts, 3450 RPM, TEFC, 56/56H Frame
Totally Enclosed
56/56H
1 HP
Rigid
3001-3600 rpm
115/230 V
Ships Same Day
WBB910271
$675.00
Baldor-Reliance Motor L3705, 3HP, 1725RPM, 1PH, 60HZ, 215, 3735LC, TEFC, F1
Totally Enclosed
215
3 HP
Rigid
1701-1800 rpm
115/230 V
WBB389726$3,705.00
Baldor-Reliance Single Phase Motor, L3912T, 15 HP, 208-230 Volts, 1760 RPM, TEFC, 256T Frame
Totally Enclosed
256T
15 HP
Rigid
1701-1800 rpm
208-230 V
WBB910245$8,739.00
Baldor-Reliance Motor CL3513, 1.5HP, 3450RPM, 1PH, 60HZ, 56C, 3528L, TEFC, F1
Totally Enclosed
56C
1 1/2 HP
C-Face Rigid
3001-3600 rpm
115/230 V
WBB387998$919.00
Baldor-Reliance Motor CL3507, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3428LC, TEFC, F
Totally Enclosed
56C
3/4 HP
C-Face Rigid
1701-1800 rpm
115/230 V
Ships Same Day
WBB387900
$845.00
Baldor-Reliance Motor VL3508, .75HP, 1140RPM, 1PH, 60HZ, 56C, 3528LC, TEFC, F
Totally Enclosed
56C
3/4 HP
C-Face Footless
1101-1200 rpm
115/230 V
Ships Same Day
WBB391258
$1,409.00
Baldor-Reliance Motor L3353, .13HP, 1725RPM, 1PH, 60HZ, 42, 3313L, TEFC, F1
Totally Enclosed
42
1/8 HP
Rigid
1701-1800 rpm
115/230 V
WBB389627$479.95
Showing 1-10 of 115 results
Marathon 1-Ph Motors, Totally Enclosed

Marathon 1-Ph Motors, Totally Enclosed

Showing 1-10 of 40 results
WWE 1-Ph Motors, Totally Enclosed

WWE 1-Ph Motors, Totally Enclosed

US Motors 1-Ph, ODP

US Motors 1-Ph, ODP

Showing 1-10 of 43 results
US Motors 1-Ph, Totally Enclosed

US Motors 1-Ph, Totally Enclosed

Showing 1-10 of 105 results
Baldor 1-Ph Premium Efficiency Motors

Baldor 1-Ph Premium Efficiency Motors

Showing 1-10 of 68 results
WWE 3 PH ODP

WWE 3 PH ODP

Showing 1-10 of 65 results
1-Ph 50 Hz Motors

1-Ph 50 Hz Motors

Showing 1-10 of 58 results
Marathon 1-Ph Motors, ODP

Marathon 1-Ph Motors, ODP

Showing 1-10 of 31 results
Baldor 1-Ph Motors, ODP

Baldor 1-Ph Motors, ODP

Showing 1-10 of 32 results
Leeson 1-Ph Motors, Totally Enclosed

Leeson 1-Ph Motors, Totally Enclosed

Showing 1-10 of 54 results
Century General Purpose Single Phase ODP Motor

Century General Purpose Single Phase ODP Motor

US Motors, Steel Frame, Premium Efficiency, 3-Ph, TEFC

US Motors, Steel Frame, Premium Efficiency, 3-Ph, TEFC

Showing 1-10 of 13 results
Leeson 1-Ph Motors, ODP

Leeson 1-Ph Motors, ODP

WorldWide Electric 1-Ph, Totally Enclosed

WorldWide Electric 1-Ph, Totally Enclosed

WWE 1-Ph Motors, ODP

WWE 1-Ph Motors, ODP

Showing 1-10 of 28 results