SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

C-Line Products Magnetic Cubicle Keepers, 8-1/2" x 11", 2 Keepers/Pack, 12 Packs/Set

C-Line Products Magnetic Cubicle Keepers, 8-1/2" x 11", 2 Keepers/Pack, 12 Packs/Set

Item #: WBB1141857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C-Line 37991 Magnetic Cubicle Keepers Display Holders, 8 1/2 x 11, Clear, 25/Pack

C-Line 37991 Magnetic Cubicle Keepers Display Holders, 8 1/2 x 11, Clear, 25/Pack

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Sandusky Mobile Storage Cabinet TA4R362472 - 36x24x78, Black

Sandusky Mobile Storage Cabinet TA4R362472 - 36x24x78, Black

UniversalOne™ Plastic Cubicle Triple File Pocket, Black

UniversalOne™ Plastic Cubicle Triple File Pocket, Black

Free Shipping

Advantus 75370 Panel Wall Wire Hooks, Silver, 25 Hooks/Pack

Advantus 75370 Panel Wall Wire Hooks, Silver, 25 Hooks/Pack

Free Shipping

C-Line Products Cubicle Keepers, 8 1/2 x 11, 2/PK (Set of 12 PK)

C-Line Products Cubicle Keepers, 8 1/2 x 11, 2/PK (Set of 12 PK)

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ 24" Oscillating Wall Mount Fan, 3 Speed, 7525 CFM, 1/4 HP, 1 Phase

Global Industrial™ 24" Oscillating Wall Mount Fan, 3 Speed, 7525 CFM, 1/4 HP, 1 Phase

Interion® Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 42"W x 24"D x 54"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 42"W x 24"D x 54"H

Werner 6' Type 1A Aluminum Step Ladder - 376

Werner 6' Type 1A Aluminum Step Ladder - 376

Tarifold® Magnetic Wall Unit Starter Set, 10 Assorted Color Pockets

Tarifold® Magnetic Wall Unit Starter Set, 10 Assorted Color Pockets

C-Line Products Magnetic Cubicle Keepers, 8-1/2" x 11", 2 Keepers/Pack, 12 Packs/Set

Keep your desk uncluttered and organized. Attach phone lists, photos, certificates and more to file cabinets, desks or any metal surface. Use horizontally or vertically. Polypropylene insertable holder with black backing. Panel Accessory Type: Repositionable Display Holder; Width: 8-1/2".

Weights & Dimensions

  • Width 8-1/2 in
  • Height 11 in

Product Details

  • Mounting Location Magnetic
  • Description Magnetic Cubicle Keepers Display Holders
  • Number of Compartments 1
  • Type Cubicle/Desk Accessory
  • Backing Black
  • Brand C-Line Products
  • Package Quantity 12
  • Material Polypropylene
  • Manufacturers Part Number 37911
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Line Products Magnetic Cubicle Keepers, 8-1/2" x 11", 2 Keepers/Pack, 12 Packs/Set

C-Line Products Magnetic Cubicle Keepers, 8-1/2" x 11", 2 Keepers/Pack, 12 Packs/Set

Item #: WBB1141857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    C-Line Products Magnetic Cubicle Keepers, 8-1/2" x 11", 2 Keepers/Pack, 12 Packs/Set
    C-Line Products Magnetic Cubicle Keepers, 8-1/2" x 11", 2 Keepers/Pack, 12 Packs/Set
    C-Line Products Magnetic Cubicle Keepers, 8-1/2" x 11", 2 Keepers/Pack, 12 Packs/Set
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant