Tennsco® C-Thru Jumbo Storage Cabinet, 48"W x 18"D x 78"H, Unassembled, Black
|
Questions & Answers (0)
Product Description
C-Thru 48" Jumbo Unassembled Storage Cabinet, 48"W X 18"D X 78"H, Black
Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. The specially engineered shelves utilize box formed construction to accommodate heavy loads, even with the extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges while a three-point locking system ensures secure storage for even the bulkiest materials. Integrated levelers keep the unit level on uneven floors. This cabinet uses heavy gauge steel throughout, making it a clear winner over inferior offerings. All Tennsco products are Proudly Made in the USA.
Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. The specially engineered shelves utilize box formed construction to accommodate heavy loads, even with the extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges while a three-point locking system ensures secure storage for even the bulkiest materials. Integrated levelers keep the unit level on uneven floors. This cabinet uses heavy gauge steel throughout, making it a clear winner over inferior offerings. All Tennsco products are Proudly Made in the USA.
PRICE
$1,069.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 78 in |
| Weight | 194 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Clearview Door Cabinet |
| Shelf Capacity | 400 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Black |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | CVDJ1878A-N-BLK |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Tennsco |