x

Take 15% off your entire order!

Offer applied at checkout

Banding Tool  For  3/16" - 3/4" Bands

Banding Tool For 3/16" - 3/4" Bands

Item #: WBB553349

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $183.95

Save $9.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Banding Tool For 3/16" - 3/4" Bands

Standard BAND-IT® Banding Tool. For use on band widths of 3/16" to 3/4". Comes with a spin handle retaining ring to keep parts intact.Tensions over 2,400 lbs of force and cuts off the tail of the clamp being formed. Used to apply BAND-IT® Stainless Steel Band, Galvanized Carbon Steel Band, BAND-FAST®, general use band and miscellaneous strapping. Drop forged tool with built in cutter. Spring loaded gripper lever improves ease of use. Blue epoxy powder coated finish resists corrosive elements

  • WIDTH INCHES 10
  • HEIGHT INCHES 3
  • COLOR FINISH Metal
  • BRAND Apache Hose & Belting
  • BAND CONSTRUCTION Carbon Steel
  • CLAMPING DIAMETER INCHES 3/16 to 3/4
  • DESCRIPTION Banding Tool
  • LENGTH INCHES 4
  • MANUFACTURERS PART NUMBER 40047018
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 4.40
  • MAXIMUM CLAMPING DIAMETER INCHES 3/4
  • MINIMUM CLAMPING DIAMETER INCHES 3/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
1/2" Steel Hose Mender

$6.00

Popular item in this category

3/16" - 3/8" Band Width POK-It II Tool

Item #: B553351

Not Yet Rated

Usually ships in 7 to 10 days

$155.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Banding Tool  For  3/16" - 3/4" Bands

Banding Tool For 3/16" - 3/4" Bands

Item #: WBB553349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant