Lightweight and comfortable, these green C10 helmets are molded from high-density polyethylene (HDPE) material, providing protection from minor bumps and scalp lacerations. This versatile product includes an absorbent brow pad and can be made compatible with a face shield for additional coverage; While the 4-point pinlock sizing system can accommodate helmet sizes of 6.5 In. to 8.25 In. This head protection includes a universal accessory slot for compatibility with accessories to extend protection or vision range; To be used in work situations which do not require ANSI compliant head protection.
Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Green
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 6.5" to 8.25" |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Package Quantity | 1 |
| Description | Bump Cap |
| Color | Green |
| Series | C10 Bump Cap |
| Manufacturers Part Number | 14812 |
| Suspension | 4 pt. Pin-Lock |
| Brand | Jackson Safety |
| Hard Hat Style | Bump Cap |
Related Products
Jackson Safety Blockhead Full Brim Hard Hat, Non-Vented, 8-Pt. Ratchet Suspension, Blue - Pkg Qty 10
Smooth dome shape for impact deflection with wrap around brim to protect from elements.Lightweight high density polyethylene (HDPE) molded in the USA. 8-point ratchet suspension for comfort and safety; Featuring Jackson Safety 370 Speed Dial ratcheting headgear. Hard hat fits head sizes 6-1/2 to 8; comes with replaceable sweatband.
The Skullerz® 8947 Lightweight Baseball Hat features the Skullerz® 8943F(x) hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. This lightweight polyester hat is not stiff or bulky, and also features breathable laser-perforated side and back panels for maximum airflow. Available in 3 sizes-ranging from 6 ¼ to 8 ½-it is designed with a buckle closure and adjustable rear sizing strap for a custom fit. Reflective accents and piping help ensure workers are seen in low-light conditions. Not bulky like a hard ...
XS2-550 Type 2+ Safety Helmet w/ Flip-up Visor - White Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-550 combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative flip-up visor provides high impact eye protection and unsurpassed convenience and versatility. Engineered to be the ultimate foundation for worker safety , the XS2-550 integrates ...
Skullerz® 8955 Lightweight Bump Cap Hat is both comfortable and stylish with a highly-ventilated, impact-resistant inner shell that provides protection against cranial bumps, bruises, scrapes, and other minor head injuries. This baseball style bump cap tackles two big challenges workers face in the field: weight and heat. The insert is made of a lightweight, durable high-density polyethylene (HDPE) and is designed to offer maximum ventilation for continuous airflow and superior breathability. All without compromising protection. A removable, washable and anti-microbial pad made of ...
XS2-500V Type 2+ Vented Safety Helmet - Black Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-500V combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative vented design maximizes airflow, ensuring cooling comfort on even the hottest jobsites. Engineered to be the ultimate foundation for worker safety, the XS2-500V integrates seamlessly with other ...