Lightweight and comfortable, these yellow C10 helmets are molded from high-density polyethylene (HDPE) material, providing protection from minor bumps and scalp lacerations. This versatile product features an absorbent brow pad, keeping perspiration away from user's eyes and includes a face shield attachment for additional coverage. 4-point pinlock sizing system can accommodate helmet sizes from 6-1/2 In to 8-1/4 In.
Jackson Safety C10 Bump Cap, For Minor Bumps with Shield Attachment, Yellow
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 6.5" to 8.25" |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Package Quantity | 1 |
| Description | Bump Cap |
| Color | Yellow |
| Series | C10 Bump Cap |
| Manufacturers Part Number | 20187 |
| Suspension | 4 pt. Pin-Lock |
| Brand | Jackson Safety |
| Hard Hat Style | Bump Cap |
Related Products
Contour dome shape with ridgelines; long bill for protection from sun and falling debris. Lightweight red high density polyethylene (HDPE) material; Built-in rain trough keeps water from neck. 4-point ratchet suspension; fits head sizes 6-1/2 to 8. Slotted adaptors allow use with hard hat accessories, various face shields and ear muffs.
XS2-550V Type 2+ Vented Safety Helmet w/ Flip-up Visor - White Built to Fit workers who demand more than just a climbing helmet or hard hat, the XS2-550V combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative flip up visor provides high impact eye protection and the innovative vented design maximizes airflow to ensure cool working comfort. Engineered to be the ultimate foundation for ...
Modern lightweight 'climbing inspired' industrial hard hat; chin-strap with molded chin cup for security. ABS material with sliding vent holes for a variety of climates; four external clips positioned to fasten elastic straps on LED lighting systems. 6 point ratchet suspension, fits head sizes 6-1/2 to 8. Rapid-Dial ratcheting headgear with ability to grab and adjust; slotted adapters for use with variety of face shield adapters, ear muffs and Safe 2 System. Ideal for height and scaffolding work and general head protection; Meets ANSI Z89.1, Type 1, Class C.
XS2-500 Type 2+ Safety Helmet - White Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-500 combines advanced protection with superior comfort. Constructed from premium materials, this helmet delivers unmatched impact and penetration protection across the top, front, sides, and rear while remaining lightweight and high performing. Engineered to be the ultimate foundation for worker safety , the XS2-500 integrates seamlessly with other above-the-neck PPE systems. Features: Exclusive Micro-Brim Design: Provides optimal upward visibility and improved neck ...
XS2-500V Type 2+ Vented Safety Helmet - Black Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-500V combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative vented design maximizes airflow, ensuring cooling comfort on even the hottest jobsites. Engineered to be the ultimate foundation for worker safety, the XS2-500V integrates seamlessly with other ...