Lightweight and comfortable, these orange C10 helmets are molded from high-density polyethylene (HDPE) material, providing protection from minor bumps and scalp lacerations. This versatile product includes an absorbent brow pad and can be made compatible with a face shield for additional coverage; While the 4-point pinlock sizing system can accommodate helmet sizes of 6.5 In. to 8.25 In. This head protection includes a universal accessory slot for compatibility with accessories to extend protection or vision range; To be used in work situations which do not require ANSI compliant head protection.
Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Orange
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 6.5" to 8.25" |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Package Quantity | 1 |
| Description | Bump Cap |
| Color | Orange |
| Series | C10 Bump Cap |
| Manufacturers Part Number | 14814 |
| Suspension | 4 pt. Pin-Lock |
| Brand | Jackson Safety |
| Hard Hat Style | Bump Cap |
Related Products
XS2-550V Type 2+ Vented Safety Helmet w/ Flip-up Visor - White Built to Fit workers who demand more than just a climbing helmet or hard hat, the XS2-550V combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative flip up visor provides high impact eye protection and the innovative vented design maximizes airflow to ensure cool working comfort. Engineered to be the ultimate foundation for ...
Skullerz® 8952 Hard Shell Bump Cap is crafted with a durable polyethylene shell and is engineered to guard against bumps, scrapes, bruises and other minor head injuries. The material not only resists cracking and breaking but also simplifies cleaning for added convenience. A ventilated suspension system enhances overall breathability and air circulation, making it an ideal choice for all-day use. The suspension is flexible in design and incorporates a removable, replaceable 4mm thick foam-backed fabric sweatband to help keep users cool and comfortable even during the most demanding tasks. ...
Bump cap and baseball cap in one Reflective piping adds extra visibility Soft inner foam cushion for comfortable wear Size can be adjusted with a hook and loop strap to give a quick, secure fit Tough polyethylene vented shell is removable and the outer cap is fully washable Ideal for food processing and other industries that don't require full hard hat protection Holes in the liner match up with two mesh panels on the cap to provide additional ventilation for coolness and comfort ABS removable shell. Outer cap is fully washable. Custom imprinting available
XS2-500 Type 2+ Safety Helmet - White Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-500 combines advanced protection with superior comfort. Constructed from premium materials, this helmet delivers unmatched impact and penetration protection across the top, front, sides, and rear while remaining lightweight and high performing. Engineered to be the ultimate foundation for worker safety , the XS2-500 integrates seamlessly with other above-the-neck PPE systems. Features: Exclusive Micro-Brim Design: Provides optimal upward visibility and improved neck ...
XS2-500V Type 2+ Vented Safety Helmet - Black Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-500V combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative vented design maximizes airflow, ensuring cooling comfort on even the hottest jobsites. Engineered to be the ultimate foundation for worker safety, the XS2-500V integrates seamlessly with other ...