Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3168827

MPN #: 23993

Ergodyne® Skullerz® 8952 Hard Shell Bump Cap, Short Brim, One Size Fits Most, Orange

Product Description
Skullerz® 8952 Hard Shell Bump Cap is crafted with a durable polyethylene shell and is engineered to guard against bumps, scrapes, bruises and other minor head injuries. The material not only resists cracking and breaking but also simplifies cleaning for added convenience.

A ventilated suspension system enhances overall breathability and air circulation, making it an ideal choice for all-day use. The suspension is flexible in design and incorporates a removable, replaceable 4mm thick foam-backed fabric sweatband to help keep users cool and comfortable even during the most demanding tasks. The recessed design on the sides ensures a comfortable fit with earmuffs for improved integration with hearing protection. The short, flat angled brim design enhances upward visibility.

Achieving the perfect fit is easy with the adjustable suspension system. You can customize height, rear strap angle and size to your personal preference, ensuring comfort and security.

This safety bump cap meets the EN 812-2012 standard for industrial bump caps. Typically worn in tight spaces where protection from lower energy worker-generated impacts can occur such as low ceilings, beams, low pipes and other bump hazards, bump caps are not as heavy and bulky as more protective hard hats and safety helmets. They are ideal for mechanics and airline baggage handlers, as well as workers in food processing/manufacturing facilities, in-home services like inspection and install, pest control and other industries that do not require hard hat protection.

Not for use where ANSI/ISEA Z89.1-2014 hard hats are required.

Features:
  • Lightweight Head Protection - Guards against bumps, scrapes bruises and other minor head injuries
  • Polyethylene Shell - Durable, easy to clean material resists cracking and breaking
  • Easy Adjustment - Suspension allows for height, rear strap angle and size adjustment
  • Visibility - Short brim for increased upward visibility
  • Size - Hat sizes 6-1/8 - 8 (head circumference: 19.25-25.25in // 49-64cm)
  • Multiple Color Options - To coordinate with work uniforms or roles
  • Tested & Approved - Meets EN 812-2012 standard for industrial bump caps
  • Brim Length Short - 2IN (50MM)
  • Closure - Ratchet
  • Construction - Adjustable
  • Product Features - Breathable, Lightweight
  • Product Type - Bump Cap
  • Risk/Injury - Head Injury
  • Style - Brimmed, Hard Shell
  • Venting - Non-Vented


PRICE
$12.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most

Product Details

TypeBump Cap
Accessory SlotsNo
Shell MaterialPolyethylene
ColorOrange
Series8952
StyleShort Brim
Description8952 Hard Shell Bump Cap
Package Quantity1
Manufacturers Part Number23993
Suspension4 pt. Ratchet
BrandSkullerz by Ergodyne
Hard Hat StyleBump Cap

Compliance & Certifications

CertificationsNon-ANSI/ISEA Z89.1-2014, EN812-2012