Lightweight and comfortable, these red C10 helmets are molded from high-density polyethylene (HDPE) material, providing protection from minor bumps and scalp lacerations. This versatile product includes an absorbent brow pad and can be made compatible with a face shield for additional coverage; While the 4-point pinlock sizing system can accommodate helmet sizes of 6.5 In. to 8.25 In. This head protection includes a universal accessory slot for compatibility with accessories to extend protection or vision range; To be used in work situations which do not require ANSI compliant head protection.
Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.5" to 8.25" |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Package Quantity | 1 |
| Description | Bump Cap |
| Color | Red |
| Series | C10 Bump Cap |
| Manufacturers Part Number | 14815 |
| Suspension | 4 pt. Pin-Lock |
| Brand | Jackson Safety |
| Hard Hat Style | Bump Cap |