Red Reflectro mounts to the dual rear slots CH-400V Series Industrial Climbing Style Hard Hat
Jackson Safety Reflector for CH-400V Series
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 20936 |
| Suspension | None |
| Package Quantity | 1 |
| Description | Reflector for Series |
| Brand | Jackson Safety |
Related Products
Skullerz® 8961 Reflective Sticker Kits are a stylish solution for boosting visibility on hard hats and safety helmets, ensuring increased safety in low-light conditions. Crafted from high-quality 3M™ High Intensity Prismatic Retroreflective material, these stickers exhibit exceptional durability, maintaining their position securely in both cold and hot environments. Designed specifically to complement Skullerz® Hard Hats and Safety Helmets, these stickers will also enhance the overall aesthetics and deliver 360° of reflective accents to boost visibility of most hard hats and ...
Elvex® QuickSnap™ WELSA93 Universal Slot Adaptor, Fits 29mm to 33mm Slotted Safety Caps, Black Features: Reduce the force of impact with this universal slot adapter from Elvex This Elvex SA-93 slot adapter fits visor bracket VB-10 to slotted safety caps Slot adapters are used when you want to mount face shields to a safety helmet w/o the use of ear muffs
Elvex® WELVB10 Visor Bracket for Safety Cap Mount, Black The Elvex® Visor bracket vb-10 is for standard Brim safety caps, accepts face shields, screens and visors it can also be used with Elvex® quick snap cap mount ear muffs and slot adaptor sa-93. Nylon reinforced glass fill material; use with standard Brim safety caps; accepts face shields, screens and visors; may be used with Elvex quick snap cap mount ear muffs or slot adaptor sa-93. Features Nylon reinforced glass fill material Use with standard brim safety caps For standard brim safety caps, accepts face shields, screens and visors
Face Shield Cap Adapters - Single Crown - Slotted - Dielectric - 40/CS Features: Ideal for when the job requires a hard hat and a face shield Dielectric material and designed for slotted caps Polyethylene spark deflector with pivoting blades Face shields are easily secured with integrated plastic lugs Attaches to SC-6, Sentry III®, and Charger Hard Hats
Bag of 10 elastic chin straps with chin protector. Safety-breaking system. Suitable for ZIRCON, QUARTZ, QUARTZ UP, SUPER QUARTZ and BASEBALL DIAMOND safety helmets. This accessory complies with point 5.1.4 (Chin strap anchorages) of EN397.