x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, C102A, 145TTDR14007, 2HP, 3600RPM, 208-230/460V, 3PH, 145TC FR, DP

Actual product may differ from image shown

Marathon Motors, C102A, 145TTDR14007, 2HP, 3600RPM, 208-230/460V, 3PH, 145TC FR, DP

Item #: WBB871032

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $425.95

Save $21.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors, C102A, 145TTDR14007, 2HP, 3600RPM, 208-230/460V, 3PH, 145TC FR, DP

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

  • HORSEPOWER 2
  • ENCLOSURE DP
  • FRAME 145TC
  • MOUNTING C-Face Footless
  • NAMEPLATE RPM 3600
  • PHASE 3
  • MOTOR RPM 60Hz 3600
  • MOTOR RPM 50Hz 3000
  • VOLTAGE 208-230/460
  • HERTZ 60/50
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 30
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 3001-3600
  • ENCLOSURE TYPE Open/Drip Proof
  • IP CODE 22
  • is_motor Yes
  • ORIENTATION Horizontal or Vertical
  • MANUFACTURER PART # C102A
  • 50 Hertz SF 1.15
  • BRAND Marathon Motors
  • 50 HERTZ FL AMPS 5.0/2.5
  • 50 HERTZ VOLTAGE 190/380
  • STARTING TYPE Across The Line
  • OPPOSITE END BEARING SIZE 17MM
  • DRIVE END BEARING SIZE 17MM
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • 50 Hertz FL eFF 85
  • KVA-CODE H
  • 50 HERTZ RPM 3000
  • 50 Hertz kW 1.12
  • 50 Hertz HP 1.5
  • FL AMPS 5.6-5.4/2.7
  • INSULATION CLASS B
  • FL EFFICIENCY 84
  • BEARING-OPP-DRIVE-END 6203
  • BEARING-DRIVE-END 6205
  • MODEL NUMBER 145TTDR14007
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, C102A, 145TTDR14007, 2HP, 3600RPM, 208-230/460V, 3PH, 145TC FR, DP

Marathon Motors, C102A, 145TTDR14007, 2HP, 3600RPM, 208-230/460V, 3PH, 145TC FR, DP

Item #: WBB871032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant