Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870731

MPN #: C1419

Marathon Motors, C1419, 5KC33FN31, 1/3HP, 3450RPM, 115/230V, 1PH, 56C FR, TEFC

Product Description

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Bearing Opp Drive End6203
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberC1419
EnclosureTEFC
Service Factor1.15
Bearing Drive End6203
BrandMarathon Motors
Insulation ClassB
Horsepower1/3 HP
OrientationHorizontal or Vertical
Frame56C
Starting TypeSwitch and Mech
RotationCCW °
Enclosure TypeTotally Enclosed
Voltage115/230 V
Nameplate RPM3450 rpm
Full Load Amps5.6/2.8 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
NEMA DesignL
ULY