Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, C187A, 5KC48TN2169, 2HP, 3450RPM, 115/230V, 1PH, 56 FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$765.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 38 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Bearing Opp Drive End | 6203 |
| KVA Code | J |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | C187A |
| Enclosure | DP |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 2 HP |
| Orientation | Horizontal or Vertical |
| Frame | 56 |
| Starting Type | Switch and Mech |
| Rotation | CCW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Nameplate RPM | 3450 rpm |
| Full Load Amps | 21.2/10.6 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | L |
| UL | Y |