Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB222341

MPN #: 110422.00

Leeson Motors-2HP, 115/208-230V, 3450RPM, TEFC, Round Mt, 1.0 SF, 73 Eff

Product Description
General Purpose, Capacitor Start-Inductor Run Motor: 2HP, 3450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, Round Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 20/11.4-10, Continuous duty, 1.0 Service Factor, No thermal protection, Efficiency: 73, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.

PRICE
$919.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight43
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part Number110422.00
EnclosureTEFC
DesignCapacitor Start Inductor Run
Service Factor1
Bearing Drive End6203
BrandLeeson
Horsepower2 HP
Efficiency TypeStandard
Frame56C
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency73
Nameplate RPM3450 rpm
Full Load Amps20/11.4-10 A
Frame MaterialRolled Steel
DutyContinuous
Compatible Part/Model NumberBaldor VL3515, WEG 00236ES1BF56CFL, Marathon G533
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY