Hoffman C20C20SS, Consolet, Sloped Cover, Type 12, 20.00x20.00x13.09in
Write a Review
|
Questions & Answers (0)
Product Description
Enclosure is available in two heights: 500 mm and 700 mm. Upper front opening for door/cover options has a 5-degree slope. Lower section is suitable for keyboard or other front options. Rear opening(s) for door and cover options. The internal mounting hole pattern accommodates most PROLINE™ internal accessories. Optional PROLINE Frame Shelf or PROLINE Grid System provides a stationary platform for supporting deep equipment. The open bottom is suitable for joining the top to a 700-mm PROLINE frame. The bottom of the 600 x 600-mm sizes can be joined through a cutout base to a pedestal or pendant arm system. A support bracket accessory allows the 600 x 600-mm size to be suspended from an overhanging pendant arm. Sloped fronts with accessory opening are Type 304 stainless steel or 14 gauge steel with RAL 7035 textured light-gray polyester powder paint finish.
PRICE
$2,175.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 20 x 20 x 13-1/16 in |
Product Details
| Type | 12 |
| Material | 304 Stainless Steel |
| Description | Consolet |
| Color | Gray |
| Manufacturers Part Number | C20C20SS |
| Brand | Hoffman |