NMC C310P OSHA Sign, Caution Hazardous Material Storage Area, 7" X 10", Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
NMC C310P OSHA Sign, Caution Hazardous Material Storage Area, 7" X 10", Yellow/Black
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
PRICE
$13.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Hazardous Material Storage Area |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | C310P |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |