NMC C533PB OSHA Sign, Caution Keep Electric Panel Area Clear For 36 Inches, 10" X 14", Yellow/Black
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
NMC C533PB OSHA Sign, Caution Keep Electric Panel Area Clear For 36 Inches, 10" X 14", Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Keep Electric Panel Area Clear For 36 Inches |
| Type | Electrical Hazard Signs |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | C533PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |