- Sheet metal frame and plastic tops, synonymous with remarkable sturdiness and reduced weight
- 2 detachable modules
- 1 upper tool box
- 1 module with 2 drawers 95 mm in height
- 1 pull-out case made of plastic, 66 mm high, and 1 drawer 295 mm in height
- Oversized castors (160 mm), built into frame for easy transport - for example, on steps
- Side centralized lock for closing drawers of lower module
- Drawers with ball bearing slides and double closing hook
- Telescopic aluminum handle
- Small tool holder built into upper tool box
- Lower drawer with double ball bearing slide
- Load capacity of 200 pounds
Beta C41H 2-Module Rolling Tool Chest with Detachable Tool Box, 19-1/2"W x 13-3/16"D x 36-1/4"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$859.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 13-3/16 in |
| Height | 36-1/4 in |
| Weight | 48.5 lbs |
Product Details
| Type | Mobile Workstation |
| Color | Red |
| Number of Drawers | 2 |
| Style | Mobile |
| Capacity | 200 lbs |
| Material | Metal |
| Number of Compartments | 4 |
| Manufacturers Part Number | 041000008 |
| Brand | Beta |