Proto® Extra Heavy Tool Box with Tray, 26"W x 8-1/2"D x 9-1/2"H, Safety Red
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 26 in |
| Depth | 8-1/2 in |
| Height | 9-1/2 in |
| Weight | 19 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tool Box |
| Color | Red |
| Number of Drawers | Single Box |
| Capacity | 2133 |
| Material | Steel |
| Manufacturers Part Number | J9969R |
| Locking System | Latch |
| Brand | Proto |
Related Products
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. We have taken a MEGA step further to provide our users the ultimate customer experience on MEGAMOD358 - A premium quality Gearwrench® Mechanics Tool Set that has been thoughtfully curated to include the right tools and equipment for your job, organized in the most efficient way, paired with the perfect storage unit, offering the best value for your money spent. MEGAMOD358 features all metric chrome and impact sockets, and quality tools for the toughest jobs. Each ...
Introducing MEGAMOD: Tool sets built around what you need and want. Each set has been individually curated to contain the right tools for the job, organized in the most efficient way possible. The ultimate master mechanics tool set is at your fingertips. Features: Comprehensive 614 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, wrenches, ratcheting wrenches, pliers and screwdrivers 90-tooth ratchet gear delivers a 4° swing arc to turn a fastener in tight confines 72-tooth ratcheting wrenches with a 5° swing arc with off-corner loading design ...
Gearwrench® MEGAMOD1858 is a 1,858-piece Station Series mechanics tool set built for professional automotive and shop environments. The set includes ratchets, sockets, bit sockets, impact sockets, ratcheting wrenches, combination wrenches, pliers, screwdrivers, Bolt Biter™ extraction tools, striking tools, tap and die tools, and additional shop equipment. Tools are organized in premium chemical- and solvent-resistant foam trays with size markings, paired with multiple storage units including a 72 in. mobile workbench. Features: Includes nine storage units for maximum shop ...
Extreme Tools® RX Series RX722519RC-X 72"W x 25"D 19-Drawer Roller Cabinet gives you a huge amount of storage with professional quality. Our roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls are constructed with all metal components – no plastic to bend or break. Full width drawer pulls are made from polished, anodized aluminum that resists oxidation. Each drawer utilizes full-extension ball bearing slides load rated 150lbs. for single slides and 300lbs. for ...
Extreme Tools®EX Professional Series tool boxes and accessories are built to last a lifetime. The 24 4 Drawer and 3 Shelf Side Cabinet is the sturdiest you will find. It comes fully assembled with a super heavy-duty support bracket that bolts under both the roller cabinet and side cabinet so that no extra support is needed. The four drawers and three shelves (1 fixed and 2 adjustable) use ball bearing slides load rated 300 lbs. per set, making it easy to store and access your tools and personal items. If you need a larger space, the slides allow you to remove and adjust the shelves so ...