
Actual product may differ from image shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marathon Motors, C445, 5KCR49NN2132X, 1HP, 3450RPM, 115/230V, 1PH, 56C FR, TEFC
Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Weights & Dimensions
- Drive End Bearing Size 6203
- Opposite End Bearing Size 6203
- Weight 29
Product Details
- Mounting Location C-Face Rigid
- Bearing Drive End 6203
- Rotation CCW °
- Ambient Temperature 40 °C
- Nameplate RPM 3450 rpm
- KVA Code L
- Insulation Class B
- RPM Range 3001-3600 rpm
- Bearing Opp Drive End 6203
- Voltage 115/230 V
- Frame 56C
- Service Factor 1
- Horsepower 1 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Duty Continuous
- Phase 1
- Enclosure TEFC
- Orientation Horizontal or Vertical
- Starting Type Switch and Mech
- Brand Marathon Motors
- Full Load Amps 13.0/6.5 FLA
- Motor RPM 60 Hertz 3450 rpm
- Thermal Protection Automatic
- Manufacturers Part Number C445
Compliance & Certifications
- CSA Certified Y
- UL Y
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Marathon Motors, C445, 5KCR49NN2132X, 1HP, 3450RPM, 115/230V, 1PH, 56C FR, TEFC
$312.95
- Product Information
- Customer Review
- Product Q&A
- Accessories