Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3201350

MPN #: 045000033

Beta C45PROEX Garage Tool Storage System, 77-3/16"W x 19-1/2"D x 78-3/4"H, Gray

Product Description
The Beta C45PRO 18-gauge steel tool storage system includes pre-configured combinations that can be expanded or modified over time to meet the changing needs of your workspace. The C45PROEX includes a stainless steel coated MDF worktop, a fixed module with 7 drawers and locking door, 2 wall-mounted cabinets, 2 perforated tool panels, 3 wall brackets, and a single-door tool cabinet. The fixed 7-drawer tool cabinet has vertically adjustable feet and the drawers feature ball bearing slides with drawer bases protected by foam rubber mats. The single door locking cabinet has 4 adjustable shelves and adjustable feet. The storage compartment with locking door had an interior shelf. This tool storage system measures 77-3/16" wide x 19-1/2" deep x 78-3/4" high. Weight 385 lbs.

PRICE
$2,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width77-3/16 in
Depth19-1/2 in
Height78-3/4 in
Weight Capacity2,800 lbs
Weight385 lbs
Gauge18 ga

Product Details

Lock TypeKeyed
Cabinet StyleFull Height
Number of Adjustable Shelves5
Number of Shelves7
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number045000033
BrandBeta
TypeGarage Storage System
Shelf Capacity150 lbs
ColorGray
SeriesC45PRO
Handle TypeStandard
IncludesStainless Steel Coated MDF Worktop, A Fixed Module with 7 Drawers
DescriptionGarage Storage Cabinet System
Package Quantity1
Number of Fixed Shelves2
Base TypeFrame

Warranty

WarrantyLifetime Limited yr