Tingley® C56207 DuraScrim Coat, Yellow, 48", 2 Patch Pockets, Hood Snaps, 3XL
|
Questions & Answers (0)
Product Description
Tingley® C56207 DuraScrim™ Coat, Yellow, 48", 2 Patch Pockets, Hood Snaps, 3XL
DuraScrim™ high strength, low cost. Double coated PVC on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating. Ideal Applications: Light Chemical, Construction, Utilities, Agriculture, Food Processing, and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.
DuraScrim™ high strength, low cost. Double coated PVC on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating. Ideal Applications: Light Chemical, Construction, Utilities, Agriculture, Food Processing, and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 10.5 mil |
| Size | 3XL |
Product Details
| Style | DuraScrim |
| Type | Rain Coat |
| Material | Double Coated PVC on Polyester |
| Package Quantity | 1 |
| Description | DuraScrim Coat |
| Color | Yellow |
| Manufacturers Part Number | C56207.3X |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |