Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MCR Safety

Model # :WBB310104

MPN #: 200CX5

MCR Safety 200CX5 Classic Rain Coat, 5X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Product Description
MCR Safety 200CX5 Classic Rain Coat, .35mm, PVC/Polyester, Detachable Hood, Yellow, 5X-Large

The Classic Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 200C yellow 49" coat features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets. Come back to the Classics for your protective wear needs.

Features:
  • 35 mm PVC on polyester coat, yellow
  • Detachable hood with drawstring
  • Rounded collar of same material
  • 2 patch pockets on the front
  • Cape ventilated back, underarm air vents
Applications: Agriculture, Carpentry, Construction, Farming, Fisheries, Landscaping, Sanitation.

PRICE
$24.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length49"
Sleeve Length36-1/2"
Size5XL
Fits Chest Size67"
Thickness.35 mil

Product Details

TypeRain Coat
ColorYellow
Number of Pockets2
Closure TypeSnaps w/Storm Flap
MaterialPVC/Polyester
DescriptionClassic Rain Coat
Manufacturers Part Number200CX5
HoodDetachable
BrandMCR Safety