Tingley® C61210 Tuff-Enuff Coat, Clear, 48", Detachable Hood, 3XL
|
Questions & Answers (0)
Product Description
Tingley® C61210 Tuff-Enuff™ Coat, Clear, 48", Detachable Hood, 3XL
All seams are electronically welded for 100% waterproof protection. Detachable hood with draw cord. Two side pockets. Take-up snaps at sleeve cuffs for adjustable fit. Snap front with storm fly flap to seal out wind and rain. Vented cape back and underarm vents circulate air for added comfort. Specially designed back vent with waterproof gusset can be opened for sitting comfort. All snaps are plastic. Tingley® C61210 Tuff-Enuff coat has attractive consumer packaging for retail merchandising flexibility.
All seams are electronically welded for 100% waterproof protection. Detachable hood with draw cord. Two side pockets. Take-up snaps at sleeve cuffs for adjustable fit. Snap front with storm fly flap to seal out wind and rain. Vented cape back and underarm vents circulate air for added comfort. Specially designed back vent with waterproof gusset can be opened for sitting comfort. All snaps are plastic. Tingley® C61210 Tuff-Enuff coat has attractive consumer packaging for retail merchandising flexibility.
PRICE
$14.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 8 mil |
| Size | 3XL |
Product Details
| Style | Tuff-Enuff |
| Type | Rain Coat |
| Closure Type | Snap |
| Material | .20mm Double Ply PVC |
| Package Quantity | 1 |
| Description | Tuff-Enuff 48" Coat |
| Color | Clear |
| Manufacturers Part Number | C61210.3X |
| Brand | Tingley |