Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1612118

MPN #: C8C12SS

Hoffman C8C12SS, Consolet, Sloped Cover, Type 12, 8.00x12.00x7.09in

Product Description
Hoffman C8C12SS, Consolet, Sloped Cover, Type 12, 8.00x12.00x7.09in

Enclosure is available in three heights 400, 500 and 700 mm. Full-front opening for door/cover options has a 5-degree slope. Rear opening(s) for door and cover options. Optional PROLINE™ Frame Shelf or PROLINE Grid System is recommended to provide a stationary platform for supporting deep equipment. The open bottom is suitable for joining the top to a 700-mm-tall PROLINE frame. The bottom of the 600 x 600-mm sizes can be joined through a cutout base to a pedestal or pendant arm system. A support bracket accessory allows the 600 x 600-mm sizes to be suspended from an overhanging pendant arm. Sloped-front enclosures are Type 304 stainless steel or 14 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish.

PRICE
$1,115.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C8 x 12 x 7-1/16 in

Product Details

Type12
Material304 Stainless Steel
DescriptionConsolet
ColorGray
Manufacturers Part NumberC8C12SS
BrandHoffman