Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2377519

MPN #: CA-16

Sealer Sales 2 Layer ColumnAir Bags, 16"W x 9"L, Clear, 100/Pack

|
Questions & Answers (0)
PRICE
$68.95
Free Shipping on orders $75+ Usually ships in 1 to 4 days
ColumnAir packaging utilizes multiple yet independent air columns to provide the highest level of product protection possible. This unique design keeps a series of adjoining air columns securely inflated to cushion and protect products during shipment. The air columns are connected via a series of one-way valves. As a result, if one air column is punctured, the others remain inflated to offer continued protection. The ColumnAir bags are made with 2 layers of PE films with air valve film in between. This product has a limited warranty of 6 months.

How it Works: Simply place the product into the deflated package. Inflate the package using a simple portable air compressor at the single inflation point. Air flows through all the air columns to create a form fitting air cushion around the product. ColumnAir bags will hold air for at least 24 months.

ColumnAir packaging is based on a multi-layered film and air-cushion concept that has integrated independent air columns. By means of one-way airflow valves for each column, the entire substrate of air columns can be inflated from a single point in seconds. Non-toxic, RoHS compliant films are used that have the high abrasion resistance and load-bearing properties.

Features:
  • Lightweight: 99% air, 1% plastic
  • Superior protection during shipping
  • On-demand filling reduces warehouse space
  • Lower shipping and storage cost
  • Lower material cost
  • Bag Size: 16" x 9" + 4" (Lip)


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.