Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2017100

MPN #: 81430

Cruiser Accessories Locking Fasteners License Plate Frame Hardware, Stainless Steel - 81430

|
Questions & Answers (0)
PRICE
$5.90
was $5.99
Save $0.09 (1.50%)
Usually ships in 7 to 10 days
Cruiser Accessories Locking Fasteners License Plate Frame Hardware, Stainless Steel - 81430

The Rattle Stop® fasteners securely attach the license plate and frame together on the two (2) lower fastener holes to prevent rattling. A set of four (4) metric, 6mm by 20mm stainless steel fasteners to attach a novelty/license plate, shield and/or frame to a vehicle. The locking Star Pin® fasteners are designed to deter removal of a license plate. Includes: a unique Star Pin® key for installation, four (4) plastic washers and two (2) metal washers. Metric fasteners are designed to be used with import vehicles and fit all novelty/license plates.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.