Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249692

Global Industrial™ Cabinet Shop Desk w/ Pegboard & Upper Cabinet, 34-1/2"W x 30"D, Blue

Product Description
This shop desk is perfect for warehouses as well as shipping and receiving areas. Its rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. The drawer includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. The cabinet desk has single locking handle and permits full-width access to lower compartment. The cabinet includes an adjustable center shelf. Cabinet riser includes steel uprights, a 9-1/2"H pegboard panel and an overhead cabinet. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. Overhead cabinet includes a cylinder lock with 2 keys for security. The cabinet has a height adjustable shelf for organized storage. Its steel cabinet doors include recessed handles and a 3-point locking system. The cabinet riser accepts an optional light kit that fits under the cabinet to provide a convenient light source. The desk has a durable blue powder coat finish, and it is easy to assemble.

PRICE
$489.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth30 in
Height80 in
Weight Capacity500 lbs
Cabinet Depth12 in
Cabinet Width34-1/2 in
Cabinet Height19-1/2 in

Product Details

Assembly RequiredYes
TypeCabinet Base
ColorBlue
Number of Drawers1
Writing SurfaceSloped
StyleBase/Upper Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf
Number of Doors4
Number of Shelves1 Bottom
MaterialSteel
Number of Compartments4
Leg TypeFixed
Manufacturers Part Number249692
Number of Cabinets1
BrandGlobal Industrial