Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3079037

MPN #: 36-243-EK-L-RAL8008

Stronghold Heavy Duty Cabinet with Keyless Entry Lock, 14 Gauge, 36"W x 24"D x 75"H, Brown

Product Description
14 GA cabinet secured by on door access control. Multi user access. Ships assembled with lock pre-installed.

This standard Strong Hold cabinet is now secured by on door access control. With robust adjustable shelves that can withstand 1650 lbs each, this 14 gauge cabinet is prepared to store your heavy duty items. The electronic keypad can be accessed by up to 20 custom user codes with no need for additional software. The codes allow for multiple users to capitalize on the benefits of keyless entry. This lock is made of tough and robust cast steel in conjunction with a lock plate tab to ensure mechanical durability. Made in the USA, this cabinet comes fully assembled with the digital lock pre-installed, batteries included.

  • Equipped with a cast steel access control keypad, making keyless entry easy.
  • In addition to the manager code, use of up to 19 unique access codes allow for multi user access.
  • Lock plate tab mechanism is a standard approach to keep the contents of your cabinet safe.
  • The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.
  • Comprehensive electronic locking storage solutions are provided through our partnership with CompX.501


PRICE
$1,879.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Gauge14 ga

Product Details

Lock TypeElectronic Regulator Lock
TypeStorage Cabinet
Shelf Capacity1900 lbs
Number of Adjustable Shelves3
ColorBrown
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number36-243-EK-L-RAL8008
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold