- This Strong Hold® cabinet is built to support your toughest industrial storage needs. The clearview panels on the doors allow for visibility while maintaining security. Made with 12 GA steel, the cabinet stands at 78 in. H x 36 in. W x 24 In. D. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs. This cabinet features 4 adjustable shelves that have a load capacity of 2200 lbs each
- Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation
- Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty
Strong Hold® Cabinet with SecuRam ProLogic L22 Lock, 36"W x 24"D x 78"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,145.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 388.3 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Keypad |
| Type | Clearview Door Cabinet |
| Shelf Capacity | 2200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Tan |
| Door Type | Clear View |
| Lock Mechanism | Deadbolt to Latch Plate |
| Lock Style | SecuRam ProLogic L22 |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 36-LD-244-AT-RAL1019 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |