NPS® Adjustable Height 36"W Square Restaurant Table, Charcoal
|
Questions & Answers (0)
Product Description
Every convenience you've ever wanted, built into a gorgeous charcoal slate colored 1-3/8" thick plastic top, mounted on a matching silver square frame. Use as a cafe table in standard 30" table height, or effortlessly raise to 42" bistro height, with a simple pull of the concealed pneumatic lever. 36"W X 36"D with contoured corner edges, they are perfect for your break room, cafeteria, or lunchroom. Lightweight, scratch resistant and durable, the attractive top will complement any decor, and the sleek contemporary legs will provide a perfect airy look. Tilting latch sets table top into vertical position for compact storage, while contemporary styled legs allow nesting with adjacent tables. Rubber floor friendly glides will protect floors. Includes casters.
PRICE
$329.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 30 to 42 in |
| Weight Capacity | 700 lbs |
Product Details
| Assembly Required | No |
| Type | Bar Table |
| Frame Color Family | Silver |
| Top Color Family | Charcoal |
| Casters | Yes |
| Foldable | Yes |
| Description | Restaurant Table |
| Frame Material | Metal |
| Leg Type | Pedestal |
| Manufacturers Part Number | CTT3042 |
| Shape | Square |
| Top Material | Plastic |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS Certified Green |