CAL-OSHA KIT 13-15 Step Ladders - 24" w Steps/20" D Platform - GRCAL1315-D2
Write a Review
|
Questions & Answers (0)
Product Description
CAL-OSHA KIT 13-15 Step Ladders - 24"W Steps/20" D Platform
For more rigid OSHA compliance. Use with 13 to 15 step ladders, with 24"W steps and 20"D platform.
For more rigid OSHA compliance. Use with 13 to 15 step ladders, with 24"W steps and 20"D platform.
PRICE
$325.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Step Width | 24 in |
Product Details
| Manufacturers Part Number | GRCAL1315-D2 |
| Type | CAL-OSHA Kit 13-15 Step Ladders |
| Material | Steel |
| Color | Gray |
| Brand | Tri-Arc |