Tri-Arc CAL-OSHA KIT 5-9 Step Ladders, 24" Wide Steps, 30" Deep Platform
Write a Review
|
Questions & Answers (0)
Product Description
For more rigid OSHA compliance. Use with 5 to 9 step ladders, with 24"W steps and 30"D platform.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Step Width | 24 in |
Product Details
| Type | Rolling Ladder |
| Number of Steps | 5 - 9 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | GRCAL0509-D3 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | Cal/OSHA |