Tri-Arc CAL-OSHA KIT 13-15 Step Ladders, 24" W Steps/30" D Platform
Write a Review
|
Questions & Answers (0)
Product Description
For more rigid OSHA compliance. Use with 13 to 15 step ladders, with 24"W steps and 30"D platform.
PRICE
$425.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Step Width | 24 in |
Product Details
| Type | Rolling Ladder |
| Number of Steps | 13 - 15 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | GRCAL1315-D3 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | Cal/OSHA |