Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074626

MPN #: B60900-3000

H-B DURAC Calibrated Electronic Thermometer Event Logger SS Probe, -50/200C (-58/392F), 65 x 110mm

Product Description
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes

  • Features available include 10-event recording, minimum/maximum temperature readings, timers and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked
PRICE
$135.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-50/200C (-58/392F)

Product Details

Manufacturers Part NumberB60900-3000
Accuracy± 0.5C rom –20/100C; Otherwise ± 1.5C °F
Features10-Event Recording With Date/Time Stamp, High/Low Alarm, Max/Min
Calibration Points0, 100C
BrandBel-Art