Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR

IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR

Item #: WBB1173885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole DBL Sealed 30mm OD 14mm W M12 x 1.5 THR

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole DBL Sealed 30mm OD 14mm W M12 x 1.5 THR

IKO Cam Follower ECC Collar Caged Hex Hole 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Collar Caged Hex Hole 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole 16mm OD 11mm W M6 x 1 THR

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Eccentric Cam Follower-METRIC, Eccentric Collar, Caged, Crowned OD, Screwdriver Slot, Double Sealed, 30mm OD, 14mm Width, M12 x 1.5 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. An eccentric collar is fixed to the stud that makes outer ring positioning easier in radial direction against mating track surface. Most of Cam Followers come with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

Weights & Dimensions

  • Dimension C1 0.6mm in
  • Width (C) 14
  • Dimension B3 11.5mm
  • Crown Radius (R) 500 in
  • Eccentricity 0.8 mm
  • Clamping Diameter (F) Minimum 21
  • Min Inner Ring Corner Radius 0.6 in
  • Corner Radius (R) 0.6 in
  • Collar Diameter (De) 16 mm
  • Outside Dimension Tolerance +0 / -0.050 mm
  • Outside Dimension (D) 30
  • Static Load Rating 9790 N
  • Width (C) Tolerance +0 / -0.120
  • Max Torque 21.9 lb-in
  • Dimension B2 25mm
  • Dimension B 15.2mm max
  • Dimension G1 13.5mm
  • Dimension B1 40.2mm max

Product Details

  • Bearing Style Crowned OD
  • Dynamic Load Rating (N) 7910
  • Description Screwdriver Slot
  • Track Capacity 2470 N
  • Brand IKO
  • Series CFE
  • Manufacturers Part Number CFE12UUR
  • Permissible Static Load (N) 9790
  • Radial Clearance 0.005 to 0.025
  • Prepacked Grease Yes
  • Temperature Range -20-120 °F
  • Thread (G) UNF M12 x 1.5
  • Type Double Sealed
  • Oil Hole Stud Head, End, Outside
  • Needle Construction Caged
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR

IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR

Item #: WBB1173885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 30mm OD 14mm W M12 x 1.5 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant