x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR

IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR

Item #: WBB1173181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Eccentric Cam Follower-METRIC, Eccentric Collar, Full Complement, Hex Hole, Double Sealed, 85mm OD, 35mm Width, M30 x 1.5 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. An eccentric collar is fixed to the stud that makes outer ring positioning easier in radial direction against mating track surface. Most of Cam Followers come with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

  • BRAND IKO
  • BEARING STYLE Cylindrical OD
  • DYNAMIC LOAD RATING (N) 67700
  • STATIC LOAD RATING (N) 144000
  • INNER RING CORNER RADIUS MIN (mm) 1
  • DIMENSION B 37mm max
  • O.D. TOLERANCE (mm) +0 / -0.015
  • MANUFACTURERS PART NUMBER CFE30-1VBUU
  • OD (D) mm/inch 85
  • DESCRIPTION Hex Hole
  • OIL HOLE Stud Head, End, Outside
  • TYPE Double Sealed
  • WIDTH (C) mm/inch 35
  • SERIES CFE
  • TORQUE MAX (Nm) 438
  • ECCENTRICITY (ℇ) (mm) 1.5
  • COLLAR DIAMETER (de) (mm) 41
  • WIDTH (C) TOLERANCE (mm) +0 / -0.120
  • NEEDLE CONSTRUCTION Full Complement
  • DIMENSION H 17mm
  • DIMENSION g1 6mm
  • CROWN RADIUS (R) mm (inch) --
  • CORNER RADIUS ( r ) mm (inch) 1
  • TRACK CAPACITY (N) 56000
  • CLAMPING DIAMETER (f) MINIMUM mm (inch) 49
  • DIMENSION G1 30.5mm
  • PERMISSIBLE STATIC LOAD (N) 85900
  • PREPACKED GREASE Yes
  • TEMPERATURE RANGE °F -20°-120°F
  • DIMENSION B3 32.5mm
  • THREAD (G) UNF M30 x 1.5
  • RADIAL CLEARANCE 0.010 to 0.040
  • DIMENSION b2 63mm
  • DIMENSION B1 100mm max
  • DIMENSION C1 1mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR

Item #: B1173182

Not Yet Rated

Usually ships in 7 to 10 days

$197.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR

IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR

Item #: WBB1173181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Hex Hole DBL Sealed 85mm OD 35mm W M30 x 1.5 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant