Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR

IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR

Item #: WBB1173398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Cam Follower ECC Stud Caged Screwdriver Slot 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Stud Caged Screwdriver Slot 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Stud Caged Screwdriver Slot 19mm OD 11mm W M8 x 1.25 THR

IKO Cam Follower ECC Stud Caged Screwdriver Slot 19mm OD 11mm W M8 x 1.25 THR

IKO Cam Follower ECC Stud Caged Crowned OD Hex Hole 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Stud Caged Crowned OD Hex Hole 16mm OD 11mm W M6 x 1 THR

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Eccentric Cam Follower-METRIC, Eccentric Stud, Caged, Hex Hole, Double Sealed, 40mm OD, 20mm Width, M18 x 1.5 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. Stud of this Cam Follower is eccentric to the stud that makes outer ring positioning easier in radial direction against mating track surface. Refer to the main page which item comes with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

Weights & Dimensions

  • Dimension C1 0.8mm in
  • Stud Diameter (D1) 18
  • Width (C) 20
  • Dimension B3 8mm
  • Dimension H 8mm
  • Tolerance For Mounting Hole +0.018 / -0
  • Eccentricity 0.6 mm
  • Tolerance For Stud Diameter +0 / -0.018 mm
  • Clamping Diameter (F) Minimum 29
  • Corner Radius (R) 1 in
  • Outside Dimension Tolerance +0 / -0.011 mm
  • Outside Dimension (D) 40
  • Static Load Rating 25200 N
  • Width (C) Tolerance +0 / -0.120
  • Max Torque 86.2 lb-in
  • Dimension B2 36.5mm
  • Dimension G2 3mm
  • Dimension B 21.6 mm max
  • Dimension G1 19mm
  • Dimension B1 58.1mm max

Product Details

  • Prepacked Grease Yes
  • Temperature Range -20-120 °F
  • Thread (G) UNF M18 x 1.5
  • Type Double Sealed
  • Oil Hole 3 places
  • Needle Construction Caged
  • Bearing Style Cylindrical OD
  • Dynamic Load Rating (N) 14800
  • Description Hex Hole
  • Track Capacity 14500 N
  • Brand IKO
  • Series CFES
  • Manufacturers Part Number CFES18BUU
  • Permissible Static Load (N) 25200
  • Radial Clearance 0.010 to 0.030
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR

IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR

Item #: WBB1173398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant