IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 3/4" OD 1/2"W 3/8 - 24 THR
Write a Review
|
Questions & Answers (0)
Product Description
IKO Cam Follower-INCH, Caged, Crowned OD, Screwdriver Slot, Double Sealed, 3/4" OD, 1/2" Width, 3/8 - 24 Thread
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
PRICE
$20.25
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Clamping Diameter (F) Minimum | 13.494 (17/32) |
| Crown Radius (R) | 500 in |
| Static Load Rating | 5110 N |
| Outside Dimension Tolerance | +0 / -0.50 mm |
| Outside Dimension (D) | 19.050 (3/4) |
| Width (C) Tolerance | +0 / -0.130 |
| Tolerance For Mounting Hole | +0.028 / +0.013 (+.0011 / + .0005) |
| Max Torque | 10.8 lb-in |
| Stud Diameter (D1) | 9.525 (3/8) |
| Tolerance For Stud Diameter | +0.25 / -0 mm |
| Corner Radius (R) | 0.794 (1/32) in |
| Width (C) | 12.700 (1/2) |
Product Details
| Type | Double Sealed |
| Dynamic Load Rating (N) | 4420 |
| Thread (G) UNF | 3/8 - 24 |
| Oil Hole | Stud Head, End, Outside |
| Series | CR |
| Needle Construction | Caged |
| Radial Clearance | 0.005 to 0.025 |
| Temperature Range | -20-120 °F |
| Track Capacity | 1340 N |
| Description | Screwdriver Slot |
| Manufacturers Part Number | CR12UUR |
| Brand | IKO |