TRITAN Cam Follower Heavy, Sealed, Hex Head, 3-1/2"L Stud, 2.25"W Roller, 4" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Heavy Duty, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$515.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lub Fitting Size | 1/4 in |
| Stud Length | 3-1/2 in |
| Roller Diameter | 4.0000 in |
| Max Static Weight Capacity | 89540 lbs |
| Roller Width | 2.2500 in |
| Min Thread Length | 1 1/2 in |
| Stud Diameter | 2.0000 in |
| Hole Center | 3/4 in |
| Fine Thread | 2-12 in |
| Basic Dynamic Rating | 29985 lbs |
| Hole Diameter | 1/8 in |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| Manufacturers Part Number | CFH 4SB |
| Brand | Bearings Limited |