TRITAN Cam Follower, Sealed, Hex Head, 2"L Stud, 1.25"W Roller, 2.25" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Black Oxide, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lub Fitting Size | 3/16 in |
| Stud Length | 2 in |
| Roller Diameter | 2.2500 in |
| Max Static Weight Capacity | 10570 lbs |
| Roller Width | 1.2500 in |
| Min Thread Length | 1 in |
| Stud Diameter | 0.8750 in |
| Hole Center | 1/2 in |
| Fine Thread | 7/8-14 in |
| Basic Dynamic Rating | 8090 lbs |
| Hole Diameter | 1/8 in |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| Manufacturers Part Number | CF 2 1/4SB |
| Brand | Bearings Limited |